- Low Pressure Reel Hose Reel
- Enclosed – Spring Driven
- 25 ft Hose Length
- 1/2" Hose Inside Diameter
features
- Compact two reel assembly
- One convenient mounting base
- Each reel operates independently
- Swivel nitrile seals
- Auto rewind easily wraps, stores and protects hose
- Heavy gauge steel base and support post
- Factory-matched cartridge-style spring motors
- Two brass NPT swivel inlets machined from solid (zinc-plated steel on HP models)
- 1" solid steel axle with 1" lubricated precision bearings
- Guide arms adjust to wall, floor and overhead positions
- Multi-position lock ratchet secures hose at desired length
- Non-corrosive stainless steel springs, pawls and zinc-plated ratchets
- Models with hose are for air or water service with a maximum temperature 150 °F
- Models less hose can be used for air, water or oil
- Do not exceed listed hose OD To obtain max. length
| Reel Drive | Enclosed – Spring Driven |
| Pressure [Max] | 300 psi |
| w/Hose | Yes |
| Hose Length | 25 ft |
| Hose OD | 0.75 in |
| Hose I.D. | 1/2 in |
| Height | 18 5/8 in |
| Width | 11 1/2 in |
| Reel Style | Low Pressure Reel |
| Length | 17 in |
| Weight | 60.0 LB |

