- Low Pressure Reel Hose Reel
- Enclosed – Spring Driven
- 50 ft Hose Length
- 1/2" Hose Inside Diameter
features
- Dual axle support points to the center shaft with Coxreels’ Original Super Hub™ axle support system
- Swivel nitrile seals
- Auto rewind easily wraps, stores and protects hose
- Heavy gauge 1/4" steel base and support post
- Factory matched cartridge-style spring motor
- Solid machined brass swivel (zinc-plated steel on HP models)
- 1" solid steel axle with 1" lubricated precision bearings
- Guide arm adjusts to wall, floor and overhead positions
- Multi-position lock ratchet secures hose at desired length
- Non-corrosive stainless steel spring, pawl and zinc-plated ratchet
- Professional grade heavy-duty steel construction
- Durable proprietary CPC™ powder coat process
- Rolled edges and ribbed discs provide strength and safety
- Leading two-year manufacturer’s limited warranty
- Made in the USA sold and supported worldwide
- Models with hose are for air or water service with a maximum temperature 150 °F
- Models less hose can be used for air, water or oil
- Do not exceed listed hose OD To obtain max. length
| Length | 19 1/2 in |
| Reel Style | Low Pressure Reel |
| Pressure [Max] | 300 psi |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Reel Drive | Enclosed – Spring Driven |
| Hose OD | 0.75 in |
| Hose I.D. | 1/2 in |
| Height | 21 1/4 in |
| Weight | 67.0 LB |

