- Low Pressure Reel Hose Reel
- Enclosed – Spring Driven
- 50 ft Hose Length
- 1/4" Hose Inside Diameter
features
- Super Hub" dual axle support on models with size index #2 and #3
- Swivel lock bracket ensures maximum safety
- Swivel viton® seals
- Auto rewind easily wraps, stores and protects hose
- Heavy gauge steel base and support post
- Factory matched cartridge-style spring motor
- 1" solid steel axle with 1" lubricated precision bearings
- Guide arm adjusts to wall, floor and overhead positions
- Non-sparking ratchet secures hose at desired length
- Non-corrosive stainless steel spring, pawl and zinc-plated ratchet
- Professional grade heavy-duty steel construction
- Durable proprietary CPC™ powder coat process
- Rolled edges and ribbed discs provide strength and safety
- Leading two-year manufacturer’s limited warranty
- Made in the USA sold and supported worldwide
- Reels hose supplied on reel is twin-siamese type meeting RMA and CGA type VD grade R specifications
- Use of other types of hose is not recommended
- Do not exceed listed hose OD To obtain max. length
| Reel Style | Low Pressure Reel |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Length | 19 1/2 in |
| Pressure [Max] | 200 psi |
| Height | 21 1/4 in |
| Hose I.D. | 1/4 in |
| Reel Drive | Enclosed – Spring Driven |
| Weight | 69.0 LB |

