Skip to content Skip to navigation menu
T Series Supreme Duty Hose Reels

170-TSH-N-475

T Series Supreme Duty Hose Reels
Item #102053030
  • Low Pressure Reel Hose Reel
  • Enclosed – Spring Driven
  • 75 ft Hose Length
  • 1/2" Hose Inside Diameter
T Series Supreme Duty Hose Reels
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Pressure Reel Hose Reel
  • Enclosed – Spring Driven
  • 75 ft Hose Length
  • 1/2" Hose Inside Diameter

features

  • Dual pedestal-style support arms and base
  • Triple axle support points to the center shaft with Coxreels’ Original Super Hub™ axle support system
  • Built for rugged mobile applications
  • Swivel nitrile seals
  • Auto rewind easily wraps, stores and protects hose
  • Heavy gauge steel base and support post
  • Factory matched cartridge-style spring motor
  • Solid machined brass swivel (zinc-plated steel on HP models)
  • 1" solid steel axle with 1" lubricated precision bearings
  • Guide arm adjusts to wall, floor and overhead positions
  • Multi-position lock ratchet secures hose at desired length
  • Non-corrosive stainless steel spring, pawl and zinc-plated ratchet
  • Professional grade heavy-duty steel construction
  • Durable proprietary CPC™ powder coat process
  • Rolled edges and ribbed discs provide strength and safety
  • Leading two-year manufacturer’s limited warranty
  • Made in the USA sold and supported worldwide
  • Models with hose are for air or water service with a maximum temperature 150 °F
  • Models less hose can be used for air, water or oil
  • Do not exceed listed hose OD To obtain max. length
Pressure [Max] 300 psi
Hose OD 0.75 in
Reel Drive Enclosed – Spring Driven
Hose Length 75 ft
Reel Style Low Pressure Reel
Length 24 in
Height 25 1/2 in
w/Hose Yes
Hose I.D. 1/2 in
Weight 92.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison