| Shaft Dia. | 3.25 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Overall Width | 0.88 in, 22.23 mm |
| Housing Bore Dia. | 4.36 in, 110.85 mm |
| Weight | 1.265 LB |
| EAN or UPC | 85311001885 |
| Shaft Dia. | 3.25 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Overall Width | 0.88 in, 22.23 mm |
| Housing Bore Dia. | 4.36 in, 110.85 mm |
| Weight | 1.265 LB |
| EAN or UPC | 85311001885 |