| Seal Width | 0.563 in |
| Housing Bore Dia. | 3.37 in, 85.62 mm |
| Shaft Dia. | 2 in, 50.8 mm |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Inch/Metric | Inch |
| Overall Width | 0.7 in, 17.88 mm |
| Spring Material | Carbon Steel |
| Construction | Kit |
| Weight | 0.71 LB |
| EAN or UPC | 85311022880 |

