| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Shaft Dia. | 5 in |
| Seal Width | 0.813 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Weight | 1.557 LB |
| EAN or UPC | 85311000529 |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Shaft Dia. | 5 in |
| Seal Width | 0.813 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Weight | 1.557 LB |
| EAN or UPC | 85311000529 |