| Seal Width | 1/2 in |
| Overall Width | 0.63 in, 15.88 mm |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Housing Bore Dia. | 3.25 in, 82.58 mm |
| Construction | Kit |
| Shaft Dia. | 2.25 in, 57.15 mm |
| Weight | 0.346 LB |
| EAN or UPC | 85311025157 |

