- 12 mm Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Shaft Dia. | 12 mm |
| Housing Bore Dia. | 19 mm |
| Overall Width | 8 mm |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Construction | Kit |
| Shaft Dia. [Max] | 12.75 mm |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.084 LB |
| EAN or UPC | 85311047661 |

