- 0.75 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Shaft Dia. | 0.75 in, 19.05 mm |
| Overall Width | 0.44 in, 11.13 mm |
| Housing Bore Dia. | 1 in, 25.4 mm |
| Construction | Kit |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. [Max] | 0.75 in, 19.1 mm |
| Case Material | Steel |
| Shaft Dia. [Min] | 0.75 in, 19 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.157 LB |
| EAN or UPC | 85311047678 |

