- 1 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Construction | Kit |
| Overall Width | 0.44 in, 11.13 mm |
| Housing Bore Dia. | 1.25 in, 31.75 mm |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in, 25.4 mm |
| Width on Shaft | 0.313 in |
| Shaft Dia. [Min] | 1 in, 25.35 mm |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. [Max] | 1 in, 25.48 mm |
| Case Material | Steel |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.497 LB |
| EAN or UPC | 85311047685 |

