| Lip Material | R = Nitrile |
| Width on Shaft | 0.313 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 1 in |
| Weight | 0.376 LB |
| EAN or UPC | 85311047708 |
| Lip Material | R = Nitrile |
| Width on Shaft | 0.313 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 1 in |
| Weight | 0.376 LB |
| EAN or UPC | 85311047708 |