| Inch/Metric | Inch |
| Overall Width | 0.44 in, 11.13 mm |
| Construction | Kit |
| Lip Material | R = Nitrile |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2 in, 50.8 mm |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Width on Shaft | 0.313 in |
| Weight | 0.158 LB |
| EAN or UPC | 85311047715 |
| Inch/Metric | Inch |
| Overall Width | 0.44 in, 11.13 mm |
| Construction | Kit |
| Lip Material | R = Nitrile |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2 in, 50.8 mm |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Width on Shaft | 0.313 in |
| Weight | 0.158 LB |
| EAN or UPC | 85311047715 |