| Shaft Dia. | 1.5 in, 38.1 mm |
| Lip Material | R = Nitrile |
| Width on Shaft | 0.563 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.37 in, 60.25 mm |
| Construction | Kit |
| Spring Material | Carbon Steel |
| Overall Width | 0.69 in, 17.48 mm |
| Weight | 0.226 LB |
| EAN or UPC | 85311047722 |
| Shaft Dia. | 1.5 in, 38.1 mm |
| Lip Material | R = Nitrile |
| Width on Shaft | 0.563 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.37 in, 60.25 mm |
| Construction | Kit |
| Spring Material | Carbon Steel |
| Overall Width | 0.69 in, 17.48 mm |
| Weight | 0.226 LB |
| EAN or UPC | 85311047722 |