- 1.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Construction | Kit |
| Width on Shaft | 0.563 in |
| Shaft Dia. | 1.5 in, 38.1 mm |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Overall Width | 0.69 in, 17.48 mm |
| Housing Bore Dia. | 2.25 in, 57.25 mm |
| Operating Temperature [Max] | 210 °F |
| Case Material | Steel |
| Shaft Dia. [Max] | 1.5 in, 38.18 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. [Min] | 1.5 in, 38.02 mm |
| Weight | 0.098 LB |
| EAN or UPC | 85311047739 |

