- 1 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Width on Shaft | 0.563 in |
| Lip Material | R = Nitrile |
| Overall Width | 17 mm |
| Housing Bore Dia. | 2 in, 60 mm |
| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 1 in, 38 mm |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. [Max] | 38.18 mm |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.233 LB |
| EAN or UPC | 85311047746 |

