| Construction | Kit |
| Shaft Dia. | 1.69 in, 42.88 mm |
| Overall Width | 0.69 in, 17.48 mm |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2.5 in, 63.55 mm |
| Inch/Metric | Inch |
| Width on Shaft | 0.835 in |
| Lip Material | R = Nitrile |
| Weight | 0.324 LB |
| EAN or UPC | 85311047777 |
| Construction | Kit |
| Shaft Dia. | 1.69 in, 42.88 mm |
| Overall Width | 0.69 in, 17.48 mm |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2.5 in, 63.55 mm |
| Inch/Metric | Inch |
| Width on Shaft | 0.835 in |
| Lip Material | R = Nitrile |
| Weight | 0.324 LB |
| EAN or UPC | 85311047777 |