- 1.75" Shaft Diameter, 2.374" Housing Bore, 0.563" Seal Width Shaft Seal Kit With Wear Sleeve
| Case Construction | Steel Case |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Seal Shaft Diameter | 1.75 in |
| Lip Material | R = Nitrile |
| Installation Depth | 0.313 in |
| Shaft Dia. | 1.75 in, 44.45 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Overall Width | 0.69 in, 17.48 mm |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Width on Shaft | 0.563 in |
| Construction | Kit |
| Set Includes | 1 EA SEAL 17271 & 1 EA 99174 SPEEDI-SLEEVE |
| Seal Width | 0.563 in |
| Housing Bore Dia. | 2.37 in, 60.3 mm |
| Lip Type | Shaft Seal Kit With Wear Sleeve |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3600 |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Weight | 0.229 LB |
| EAN or UPC | 85311047784 |

