| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 1.75 in |
| Width on Shaft | 0.563 in |
| Lip Material | R = Nitrile |
| Weight | 0.347 LB |
| EAN or UPC | 85311047791 |
| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 1.75 in |
| Width on Shaft | 0.563 in |
| Lip Material | R = Nitrile |
| Weight | 0.347 LB |
| EAN or UPC | 85311047791 |