| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2.41 in, 61.26 mm |
| Width on Shaft | 0.563 in |
| Lip Material | R = Nitrile |
| Overall Width | 0.69 in, 17.48 mm |
| Construction | Kit |
| Inch/Metric | Metric |
| Shaft Dia. | 1.77 in, 45.01 mm |
| Weight | 0.171 LB |
| EAN or UPC | 85311047807 |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2.41 in, 61.26 mm |
| Width on Shaft | 0.563 in |
| Lip Material | R = Nitrile |
| Overall Width | 0.69 in, 17.48 mm |
| Construction | Kit |
| Inch/Metric | Metric |
| Shaft Dia. | 1.77 in, 45.01 mm |
| Weight | 0.171 LB |
| EAN or UPC | 85311047807 |