| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Shaft Dia. | 1.868 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Width on Shaft | 0.889 in |
| Weight | 0.453 LB |
| EAN or UPC | 85311047814 |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Shaft Dia. | 1.868 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Width on Shaft | 0.889 in |
| Weight | 0.453 LB |
| EAN or UPC | 85311047814 |