| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Width on Shaft | 0.563 in |
| Overall Width | 0.69 in, 17.48 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Housing Bore Dia. | 2.56 in, 65.05 mm |
| Shaft Dia. | 1.88 in, 47.63 mm |
| Construction | Kit |
| Weight | 0.207 LB |
| EAN or UPC | 85311047821 |

