| Inch/Metric | Inch |
| Construction | Kit |
| Overall Width | 17 mm |
| Housing Bore Dia. | 2 in, 65 mm |
| Width on Shaft | 0.563 in |
| Shaft Dia. | 1 in, 47 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 0.295 LB |
| EAN or UPC | 85311047838 |
| Inch/Metric | Inch |
| Construction | Kit |
| Overall Width | 17 mm |
| Housing Bore Dia. | 2 in, 65 mm |
| Width on Shaft | 0.563 in |
| Shaft Dia. | 1 in, 47 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 0.295 LB |
| EAN or UPC | 85311047838 |