| Overall Width | 17 mm |
| Construction | Kit |
| Shaft Dia. | 1 in, 47 mm |
| Housing Bore Dia. | 2 in, 70 mm |
| Lip Material | S = Silicone |
| Inch/Metric | Inch |
| Weight | 0.287 LB |
| EAN or UPC | 85311047845 |
| Overall Width | 17 mm |
| Construction | Kit |
| Shaft Dia. | 1 in, 47 mm |
| Housing Bore Dia. | 2 in, 70 mm |
| Lip Material | S = Silicone |
| Inch/Metric | Inch |
| Weight | 0.287 LB |
| EAN or UPC | 85311047845 |