| Shaft Dia. | 2 in, 50.8 mm |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Construction | Kit |
| Housing Bore Dia. | 2.75 in, 69.75 mm |
| Lip Material | S = Silicone |
| Overall Width | 0.69 in, 17.48 mm |
| Weight | 0.287 LB |
| EAN or UPC | 85311047852 |
| Shaft Dia. | 2 in, 50.8 mm |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Construction | Kit |
| Housing Bore Dia. | 2.75 in, 69.75 mm |
| Lip Material | S = Silicone |
| Overall Width | 0.69 in, 17.48 mm |
| Weight | 0.287 LB |
| EAN or UPC | 85311047852 |