- 2.19 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 3.19 in, 81 mm |
| Overall Width | 0.63 in, 15.88 mm |
| Shaft Dia. | 2.19 in, 55.58 mm |
| Construction | Kit |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Width on Shaft | 0.781 in |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. [Min] | 2.23 in, 56.57 mm |
| Operating Temperature [Max] | 210 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Shaft Dia. [Max] | 2.23 in, 56.72 mm |
| Weight | 0.562 LB |
| EAN or UPC | 85311047869 |

