| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Housing Bore Dia. | 3 in, 76.2 mm |
| Spring Material | Carbon Steel |
| Width on Shaft | 3/4 in |
| Shaft Dia. | 2.33 in, 59.13 mm |
| Inch/Metric | Inch |
| Overall Width | 0.88 in, 22.23 mm |
| Weight | 0.311 LB |
| EAN or UPC | 85311047876 |

