| Lip Material | R = Nitrile |
| Overall Width | 0.94 in, 23.83 mm |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 3.5 in, 88.9 mm |
| Shaft Dia. | 2.5 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Width on Shaft | 0.781 in |
| Weight | 0.448 LB |
| EAN or UPC | 85311047883 |
| Lip Material | R = Nitrile |
| Overall Width | 0.94 in, 23.83 mm |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 3.5 in, 88.9 mm |
| Shaft Dia. | 2.5 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Width on Shaft | 0.781 in |
| Weight | 0.448 LB |
| EAN or UPC | 85311047883 |