| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 2.5 in |
| Width on Shaft | 0.781 in |
| Weight | 0.487 LB |
| EAN or UPC | 85311047890 |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 2.5 in |
| Width on Shaft | 0.781 in |
| Weight | 0.487 LB |
| EAN or UPC | 85311047890 |