| Shaft Dia. | 2.75 in |
| Width on Shaft | 0.781 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 0.366 LB |
| EAN or UPC | 85311047944 |
| Shaft Dia. | 2.75 in |
| Width on Shaft | 0.781 in |
| Inch/Metric | Inch |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 0.366 LB |
| EAN or UPC | 85311047944 |