| Inch/Metric | Inch |
| Width on Shaft | 0.781 in |
| Shaft Dia. | 2.75 in, 69.85 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Overall Width | 0.94 in, 23.83 mm |
| Construction | Kit |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 3.88 in, 98.45 mm |
| Weight | 0.663 LB |
| EAN or UPC | 85311047951 |

