| Shaft Dia. | 2.938 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Inch/Metric | Inch |
| Construction | Kit |
| Weight | 0.642 LB |
| EAN or UPC | 85311047975 |
| Shaft Dia. | 2.938 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Inch/Metric | Inch |
| Construction | Kit |
| Weight | 0.642 LB |
| EAN or UPC | 85311047975 |