| Overall Width | 0.94 in, 23.83 mm |
| Inch/Metric | Inch |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Spring Material | Carbon Steel |
| Shaft Dia. | 2.94 in, 74.63 mm |
| Width on Shaft | 0.781 in |
| Housing Bore Dia. | 4 in, 101.68 mm |
| Weight | 0.73 LB |
| EAN or UPC | 85311047982 |

