| Construction | Kit |
| Width on Shaft | 0.813 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Shaft Dia. | 3 in |
| Weight | 0.823 LB |
| EAN or UPC | 85311047999 |
| Construction | Kit |
| Width on Shaft | 0.813 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Shaft Dia. | 3 in |
| Weight | 0.823 LB |
| EAN or UPC | 85311047999 |