| Shaft Dia. | 3 in |
| Inch/Metric | Inch |
| Width on Shaft | 0.813 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Weight | 0.901 LB |
| EAN or UPC | 85311048002 |
| Shaft Dia. | 3 in |
| Inch/Metric | Inch |
| Width on Shaft | 0.813 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Weight | 0.901 LB |
| EAN or UPC | 85311048002 |