| Width on Shaft | 0.813 in |
| Inch/Metric | Inch |
| Overall Width | 1 in, 25.4 mm |
| Housing Bore Dia. | 4.25 in, 107.92 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Shaft Dia. | 3.25 in |
| Construction | Kit |
| Spring Material | Carbon Steel |
| Weight | 0.861 LB |
| EAN or UPC | 85311048026 |

