| Overall Width | 1 in, 25.4 mm |
| Width on Shaft | 0.813 in |
| Construction | Kit |
| Housing Bore Dia. | 4.5 in, 114.33 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Shaft Dia. | 3.5 in |
| Weight | 0.671 LB |
| EAN or UPC | 85311048033 |

