| Width on Shaft | 0.688 in |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Shaft Dia. | 3.75 in |
| Inch/Metric | Inch |
| Weight | 1.107 LB |
| EAN or UPC | 85311001533 |
| Width on Shaft | 0.688 in |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Shaft Dia. | 3.75 in |
| Inch/Metric | Inch |
| Weight | 1.107 LB |
| EAN or UPC | 85311001533 |