| Lip Material | R = Nitrile |
| Width on Shaft | 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.859 in |
| Construction | Kit |
| Weight | 0.258 LB |
| EAN or UPC | 85311001540 |
| Lip Material | R = Nitrile |
| Width on Shaft | 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.859 in |
| Construction | Kit |
| Weight | 0.258 LB |
| EAN or UPC | 85311001540 |