- 0.63 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Shaft Dia. [Max] | 1.32 in, 33.43 mm |
| Inch/Metric | Inch |
| Shaft Dia. [Min] | 1.31 in, 33.27 mm |
| Overall Width | 0.63 in, 15.88 mm |
| Flange Diameter | 1.59 in, 40.49 mm |
| Weight | 0.128 LB |
| EAN or UPC | 85311041294 |

