- 0.63 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Width on Shaft | 1/2 in |
| Shaft Dia. [Max] | 1.38 in, 34.98 mm |
| Flange Diameter | 1.64 in, 41.61 mm |
| Overall Width | 0.63 in, 15.88 mm |
| Shaft Dia For Sleeve [Nom] | 1.38 in, 34.93 mm |
| Construction | Sleeve |
| Shaft Dia. | 1 3/8 in |
| Installation Depth | 0.813 in |
| Shaft Dia. [Min] | 1.37 in, 34.82 mm |
| Inch/Metric | Inch |
| On-Shaft Width | 0.5 in, 12.7 mm |
| Weight | 0.193 LB |
| EAN or UPC | 85311041317 |

