- 0.5 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Shaft Dia. [Min] | 1.43 in, 36.45 mm |
| Overall Width | 0.5 in, 12.7 mm |
| Flange Diameter | 1.78 in, 45.24 mm |
| Shaft Dia. [Max] | 1.44 in, 36.6 mm |
| Inch/Metric | Inch |
| Weight | 0.202 LB |
| EAN or UPC | 85311041355 |

