- 0.63 in Overall Width
- Metric
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Flange Diameter | 1.85 in, 46.99 mm |
| Construction | Sleeve |
| On-Shaft Width | 0.51 in, 13 mm |
| Shaft Dia. | 40.0000 mm |
| Shaft Dia For Sleeve [Nom] | 1.58 in, 40 mm |
| Shaft Dia. [Max] | 1.58 in, 40.01 mm |
| Overall Width | 0.63 in, 16 mm |
| Installation Depth | 26 mm |
| Inch/Metric | Metric |
| Shaft Dia. [Min] | 1.57 in, 39.85 mm |
| Width on Shaft | 13 mm |
| Weight | 0.141 LB |
| EAN or UPC | 85311041430 |

