- 0.63 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Inch/Metric | Inch |
| Overall Width | 0.63 in, 15.88 mm |
| Installation Depth | 0.875 in |
| Shaft Dia. [Min] | 1.75 in, 44.37 mm |
| Shaft Dia. [Max] | 1.75 in, 44.53 mm |
| Flange Diameter | 2.06 in, 52.40 mm |
| Width on Shaft | 0.531 in |
| Shaft Dia. | 1.75 in |
| Construction | Sleeve |
| Weight | 0.145 LB |
| EAN or UPC | 85311041591 |

