Skip to content Skip to navigation menu
Wear Sleeve

99192

Wear Sleeve
Item #101564241
  • 0.5 in Overall Width
  • Inch
Wear Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Overall Width
  • Inch

description

  • SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.

features

  • Optimized countersurface
  • Cost effective
  • Well-proven solution
Shaft Dia. [Max] 1.91 in, 48.64 mm
Overall Width 0.5 in, 12.7 mm
Inch/Metric Inch
Flange Diameter 2.22 in, 56.36 mm
Shaft Dia. [Min] 1.91 in, 48.49 mm
Weight 0.178 LB
EAN or UPC 85311041683
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison