- 0.94 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Inch/Metric | Inch |
| Width on Shaft | 20 mm |
| On-Shaft Width | 0.78 in, 19.84 mm |
| Overall Width | 0.94 in, 23.83 mm |
| Construction | Sleeve |
| Shaft Dia. [Max] | 2.13 in, 54.1 mm |
| Flange Diameter | 2.42 in, 61.52 mm |
| Shaft Dia. [Min] | 2.12 in, 53.95 mm |
| Shaft Dia For Sleeve [Nom] | 2.13 in, 53.98 mm |
| Installation Depth | 35 mm |
| Shaft Dia. | 54.0000 mm |
| Weight | 0.173 LB |
| EAN or UPC | 85311041768 |

