- 0.94 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Construction | Sleeve |
| Inch/Metric | Inch |
| Width on Shaft | 0.781 in |
| Flange Diameter | 2.75 in, 69.85 mm |
| Shaft Dia For Sleeve [Nom] | 2.38 in, 60.33 mm |
| Overall Width | 0.94 in, 23.83 mm |
| Installation Depth | 1.375 in |
| Shaft Dia. [Max] | 2.38 in, 60.45 mm |
| Shaft Dia. [Min] | 2.37 in, 60.3 mm |
| Shaft Dia. | 2 3/8 in |
| On-Shaft Width | 0.78 in, 19.84 mm |
| Weight | 0.22 LB |
| EAN or UPC | 85311041881 |

