- 0.88 in Overall Width
- Metric
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Shaft Dia. | 68 mm |
| Width on Shaft | 19 mm |
| Shaft Dia. [Min] | 2.67 in, 67.82 mm |
| Overall Width | 0.88 in, 22.23 mm |
| Construction | Sleeve |
| Inch/Metric | Metric |
| Shaft Dia. [Max] | 2.68 in, 68 mm |
| Flange Diameter | 3.13 in, 79.38 mm |
| Installation Depth | 43 mm |
| Weight | 0.284 LB |
| EAN or UPC | 85311902694 |

