- 0.66 in Overall Width
- Inch
| Flange Diameter | 3.22 in, 81.92 mm |
| Shaft Dia. [Min] | 2.84 in, 72.09 mm |
| Inch/Metric | Inch |
| Shaft Dia. [Max] | 2.85 in, 72.26 mm |
| Overall Width | 0.66 in, 16.66 mm |
| Weight | 0.323 LB |
| EAN or UPC | 85311042161 |
| Flange Diameter | 3.22 in, 81.92 mm |
| Shaft Dia. [Min] | 2.84 in, 72.09 mm |
| Inch/Metric | Inch |
| Shaft Dia. [Max] | 2.85 in, 72.26 mm |
| Overall Width | 0.66 in, 16.66 mm |
| Weight | 0.323 LB |
| EAN or UPC | 85311042161 |