- 1 in Overall Width
- Metric
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Inch/Metric | Metric |
| Overall Width | 1 in, 25.4 mm |
| Shaft Dia. [Min] | 3.62 in, 91.9 mm |
| Flange Diameter | 4.03 in, 102.39 mm |
| Shaft Dia. [Max] | 3.63 in, 92.08 mm |
| Weight | 0.36 LB |
| EAN or UPC | 85311042574 |

